Beli harga dinamo 3 phase 10 hp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    47%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp1.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  2. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  3. Aero Electric Motor Flange Mounted B5 1000RPM 6 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Aero Electric Motor Flange Mounted B5 1000RPM 6 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above_x000D_> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1.000 RPM
  4. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  5. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    38%
    Mulai

    Rp859.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  6. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  7. Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
  8. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  9. Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  10. RYU Elektro Motor (Dinamo Motor)
    Mulai

    Rp929.900

    RYU Elektro Motor (Dinamo Motor)
    atribut:
    • Rate Torque: 1.7
  11. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp999.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> Aluminium Body Frame
  12. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  13. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  14. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  15. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
Daftar Harga harga dinamo 3 phase 10 hp Terbaru November 2026
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp1.099.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Aero Electric Motor Flange Mounted B5 1000RPM 6 Pole 3 Phase (Dinamo Motor Listrik)Rp1.199.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp859.900
Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)Rp799.900
Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Rp939.900
Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Rp909.900
Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Rp839.900
Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Rp929.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)